Shop All Bucket Lids & Accessories
Basco
Lid for EZ-L043 Container
Mfr # EZ-L1RA
Zoro # G7822188
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Snap On, Hinged
- Length 6-5/8"
- Width 5-3/8"
- Height 13/16"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Basco
- MFR # EZ-L1RA
- Zoro # G7822188
- Country of Origin United States
- Category Bucket Lids & Accessories
Dimensions
Length | 6-5/8" |
Width | 5-3/8" |
Height | 13/16" |
Details
Item | Hinged Lid |
Type | Snap On, Hinged |
Color | White |
Material | polypropylene |
Shape | Rectangle |
Standards | FDA compliant |
For Use with Model Number | EZ-L043 |
Description
Lid for EZ-L043 Container
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAZTEK Tee Connector, 3-Way, Series 13 (13FT9230)
- SUGATSUNE Adjustable Folding Bracket (4CRT3)
- HUSKY RACK & WIRE Upright Frame, Teardrop, Roll Formed Style, 120 in H, 3 in W, 48 in D, Green (IU18480120)
- ECONOCO Leg for Gridwall Panel, Black, 12pk (GL24/B)
- BASCO Lid For EZ-E015 Container (EZ-E1DH)
- BASCO Tall Lid for EZ-ET14 Container (EZ-E1AR)
- BASCO IPL Industrial Series 3 Gallon Plastic S (61978-001-08)
- BASCO Lid for EZ-E027 Container (EZ-E2DR)
- BASCO Lid, White, Plastic, 11-1/2"x9-3/4 (MML8005-SK)
- BASCO Plastic Pail Lid, UN Rated, White (N2100P-UN)
- ZORO SELECT Plastic Pail Lid, White, Round, 2-3/4", PK10 (GSC76R-10)
- Basco Bucket Lids & Accessories