Shop All Bucket Lids & Accessories
Basco
Lid for EZ-E659 Container
Mfr # EZ-E6DH
Zoro # G7822291
product price: $8.79
/ea
Sold in multiples of 2 for $17.58
$17.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Snap On, Hinged
- Length 12-3/4"
- Width 11-7/8"
- Height 1-3/16"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basco
- MFR # EZ-E6DH
- Zoro # G7822291
- Country of Origin United States
- Category Bucket Lids & Accessories
Dimensions
Length | 12-3/4" |
Width | 11-7/8" |
Height | 1-3/16" |
Details
Item | Hinged Lid |
Type | Snap On, Hinged |
Color | White |
Material | polypropylene |
Shape | Rectangle |
Standards | FDA compliant |
For Use with Model Number | EZ-E659 |
Description
Lid for EZ-E659 Container
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (3704-4S-95)
- WESCO Economical Standard Drum Lifter/Dispenser, VDL-55 (278750)
- NATIONAL HARDWARE Zinc Plated Steel Peg Board Spacer 24 pc (N182-004)
- ZORO SELECT Hinged Door, W 4 Ft x H 7 Ft (19N878)
- BASCO Lid For EZ-E015 Container (EZ-E1DH)
- BASCO Lid, White, Plastic, 9-5/8"x7-7/8 (MML8002-SK)
- BASCO Plastic Pail Lid, Brown, Plastic (ROP2100CVR-SN-BR)
- BASCO Plastic Pail Lid, Brown, Plastic (ROP2100CVR-TT-BR)
- BASCO Plastic Pail Lid, Gray, Plastic (ROP2100CVR-TT-GRAY)
- BASCO Plastic Pail Lid, Orange, Plastic (ROP2100CVR-SN-OR)
- ZORO SELECT Steel Pail Lid, Lever Lock, For 1TMH7 (LID-STL-LL-UN)
- Basco Bucket Lids & Accessories