Shop All Bucket Lids & Accessories
Basco
Lid for EZ-E538 Container
Mfr # EZ-ESDR
Zoro # G7822319
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Snap On, Hinged
- Length 11-7/8"
- Width 9-3/4"
- Height 1"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basco
- MFR # EZ-ESDR
- Zoro # G7822319
- Country of Origin United States
- Category Bucket Lids & Accessories
Dimensions
Length | 11-7/8" |
Width | 9-3/4" |
Height | 1" |
Details
Item | Hinged Lid |
Type | Snap On, Hinged |
Color | White |
Material | polypropylene |
Shape | Rectangle |
Standards | FDA compliant |
For Use with Model Number | EZ-E538 |
Description
Lid for EZ-E5238 Container
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 20 lb Drawer Storage Bin, Plastic, 3 3/4 in W, 4 5/8 in H, 17 5/8 in L, Blue (31148BLU)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 8 ft W, 8 ft D, Gray (VK1DW 8'x8' 2-Wall)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 9 in H, 18 in L, Green (QUS265GN)
- ZORO SELECT Drum Faucet, 3/4 In, Self-Closing, Brass (272081)
- BASCO Plastic Pail Lid, UN Rated, White (N2100P-UN)
- BASCO Plastic Pail Lid, Brown, Plastic (ROP2100CVR-TT-BR)
- BASCO Plastic Pail Lid, Gray, Plastic (ROP2100CVR-SN-GRAY)
- BASCO Pail Lid for N2150CP-W (N2100TT)
- BASCO Plastic Pail Lid, Gray, Plastic (ROP2100CVR-TT-GRAY)
- BASCO Lid for EZ-E027 Container (EZ-E2DR)
- VESTIL 2 Gal Spout Top with Tear Top, White (LID-2-PWST)
- Basco Bucket Lids & Accessories