Shop All Bucket Lids & Accessories
Basco
Lid for EZ-E357 and EZ-E037
Mfr # EZ-E4DH
Zoro # G7822276
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Snap On, Hinged
- Length 9-3/4"
- Width 11-3/4"
- Color White
- Material polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basco
- MFR # EZ-E4DH
- Zoro # G7822276
- Country of Origin United States
- Category Bucket Lids & Accessories
Dimensions
Length | 9-3/4" |
Width | 11-3/4" |
Details
Item | Hinged Lid |
Type | Snap On, Hinged |
Color | White |
Material | polypropylene |
Shape | Rectangle |
Standards | FDA compliant |
For Use with Model Number | EZ-E037, EZ-E138, EZ-E427 |
Description
Lid for EZ-E357 and EZ-E037
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J TERENCE THOMPSON Storage Trunk, Black, Polypropylene, Steel Hinge, 37 in L, 17-1/2 in W, 14 in H (G-1)
- LITTLE GIANT Workbench, Steel, 60" W, 30" D (WST2-3060-36)
- KOOVA Lil Large Shelf, 5 x 10 (KV-KS-5X10)
- CSL Coat Rack, Zinc, 17 Inx14-3/4 Inx24In (TMK-24-1)
- BASCO Lid for PC128-B, Metal (PC128-P)
- BASCO Lid for EZ-E027 Container (EZ-E2DR)
- BASCO Plastic Pail Lid, Gray, Plastic (ROP2100CVR-TT-GRAY)
- BASCO Lid, White, Plastic, 9-5/8"x7-7/8 (MML8002-SK)
- BASCO IPL Industrial Series 3 Gallon Plastic S (61978-001-08)
- BASCO Plastic Pail Lid, Brown, Plastic (ROP2100CVR-TT-BR)
- ZORO SELECT Lid, Black, Spout w/Tear Tab, 1-3/16 in. H (ROP2100CVR-FTT-BK)
- Basco Bucket Lids & Accessories