Shop All Bucket Lids & Accessories
Basco
Lid for EZ-E138 Container
Mfr # EZ-E8DH
Zoro # G7822346
product price: $8.49
/ea
Sold in multiples of 2 for $16.98
$16.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Snap On, Hinged
- Length 15-7/8"
- Width 13-3/16"
- Height 15/16"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basco
- MFR # EZ-E8DH
- Zoro # G7822346
- Country of Origin United States
- Category Bucket Lids & Accessories
Dimensions
Length | 15-7/8" |
Width | 13-3/16" |
Height | 15/16" |
Details
Item | Hinged Lid |
Type | Snap On, Hinged |
Color | White |
Material | polypropylene |
Shape | Rectangle |
Standards | FDA compliant |
For Use with Model Number | EZ-E088, EZ-E138 |
Description
Lid for EZ-E138 Container
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Bulk Storage Locker, 61 in W, 27 in D, 78 in H, 2 Shelves, 2 Doors, Steel, Assembled (SL2-2460)
- CPP S60x6 Female Buttress x 1 Male BSP Pipe Thread Adapter, HMFB/10UD/027 (B700436)
- TENNSCO Boltless Shelf, 36"D x 36"W x 2"H, Steel (ZBES-3636W)
- GLOBAL INDUSTRIAL 1/2 Thick Melamine Laminated Deck 36W x 18D (235CP02)
- BASCO Lid for PC128-B, Metal (PC128-P)
- BASCO Plastic Pail Lid, Brown, Plastic (ROP2100CVR-TT-BR)
- BASCO IPL Industrial Series 3 Gallon Plastic S (61978-001-08)
- BASCO Lid For EZ-E015 Container (EZ-E1DH)
- BASCO Tall Lid for EZ-ET14 Container (EZ-E1AR)
- BASCO Plastic Pail Lid, Gray, Plastic (ROP2100CVR-F-TT-GRAY)
- THE BRUSH MAN Plastic Lid With Spout For #Pail-5 Gal-W, 48PK (PAIL-LID 5-SP)
- Basco Bucket Lids & Accessories