Shop All Drum Accessories
Basco
Faucet, with Drip Pan, 2"
Mfr # KB530K
Zoro # G7821725
product price: $36.89
/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basco
- MFR # KB530K
- Zoro # G7821725
- Country of Origin China
- Category Drum Accessories
Details
Item | Faucet,with Drip Pan, 2" |
Description
Faucet,with Drip Pan, 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE TABCO Drawer Bracket for 24" Wide Tables (TA-90-24)
- DURHAM MFG Pigeonhole Bin Unit, 40 Compartments, 12 in D x 23 7/8 in H x 33 3/4 in W, Steel (359-95)
- AMGOOD 18x24 Rolling Prep Table with Stainless Steel Top (AMG WT-1824-WHEELS)
- TENNSCO Flared Leg, 3-1/2 W x 30 D x 32 H, Gray (L-3230 MED GREY)
- BASCO 6 in IBC Wrench (6IBC)
- BASCO Self-closing Metal Drum Faucet (500)
- BASCO Faucet, Drip Cap, 2" (KB511C)
- BASCO Drip Pan, Attachable, 3/4" (KB521P)
- BASCO Faucet, 3/4" (KB520M)
- BASCO BASCO 2"-dia. NPT Polyethylene Bung Faucet (700P)
- ZORO SELECT Gasket, for 4GY27, etc. (GE0503)
- Basco Drum Accessories