Shop All Drum Tools
Basco
Drum Plug Wrench 12" L x 2.5" W
Mfr # DRM315
Zoro # G706625603
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Color Silver
- Handle Width 2.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Basco
- MFR # DRM315
- Zoro # G706625603
- Country of Origin Taiwan, Province of China
- Category Drum Tools
Dimensions
Handle Width | 2.5" |
Details
Material | Cast Iron |
Color | Silver |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Wall Mounted Material Rack, 1000 lb. (SR-WM)
- HANGMAN No Stud Floating Shelf 36", Black Powder Coat (L-36-B)
- 80/20 8 Hole Joining Plate (40-4365)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 2 3/4 in W, 4 in H, 11 5/8 in L, Yellow (QSB100YL)
- BASCO Drum/Pail Lifter, Steel (90S-A)
- BASCO Lined 18-Gauge Drum Lid with Bungs ext. dia. 23" (DRM1539)
- BASCO Lined 18-Gauge Drum Lid ext. dia. 23" (DRM1538)
- ZORO SELECT Drum Bung Socket, 3/8 In, Zinc (BUNG-S-S1)
- VALLEY CRAFT Drum Snatcher Lift Truck Attachment (F87398A2)
- VESTIL Manual Drum Upender Tipper, 40" Handle (DTP-11)
- ZORO SELECT Drum Plug Wrench, 9 In. L, Offset (3AY71)
- Basco Drums & Accessories