Shop All Transport Drums
Basco
55 Gal Reconditioned Steel Tight Head Drum
Mfr # TH55-3R-RECON
Zoro # G5527804
product price: $72.95
/ea
$72.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Drum Material Steel
- Drum Volume Capacity 55 gal
- Top Design Tight Head
- Container Type Drum
- Refurbished Product Warranty 1 Year
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basco
- MFR # TH55-3R-RECON
- Zoro # G5527804
- Country of Origin United States
- Category Transport Drums
Details
Primary Drum Material | Steel |
Drum Volume Capacity | 55 gal |
Top Design | Tight Head |
Container Type | Drum |
Item | Reconditioned 55 gal Drum |
Refurbished Product Warranty | 1 Year |
Description
Reconditioned Ss Drum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Workbench LED Stack Light (493758)
- ZORO SELECT Stack Rack Base, Open, 42x48 in., 4000 lb. (BB4-4248H)
- DAYTON Drum Dumper, 1 Drum, 55 gal., 800 lb. (21VG38)
- MESA SAFE CO Fire Rated Security Safe, 6.4 cu ft, 300 lb, 2 hr. Fire Rating (MBF3820C)
- BASCO 55 Gal Reconditioned Steel Open Head Drum (OH55-3R-F-WHT-RECON)
- BASCO 330 Gal Rebottled IBC (GC330-REBOTTLE)
- BASCO 55 Gal Reconditioned Open Head Drum, Steel (OH55-3R-RECON)
- BASCO Steel, 55 gal, Lined (OH55-3E-F-RECON)
- BASCO Tight Head 5 Gallon Rectangular Plastic (TH5S-2VB-N)
- BASCO 55 Gal Reconditioned Poly Tight Head Drum (DRU7142)
- BASCO 55 Gal Reconditioned Poly Tight Head Drum (DRU7106)
- Basco Transport Drums