Shop All Transport Drums
Basco
55 Gal Reconditioned Steel Open Head Drum
Mfr # OH55-3R-F-WHT-RECON
Zoro # G5525433
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Drum Material Steel
- Drum Volume Capacity 55 gal
- Container Type Drum
- Top Design Open Head
- Refurbished Product Warranty 1 Year
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basco
- MFR # OH55-3R-F-WHT-RECON
- Zoro # G5525433
- Country of Origin United States
- Category Transport Drums
Details
Primary Drum Material | Steel |
Drum Volume Capacity | 55 gal |
Container Type | Drum |
Top Design | Open Head |
Item | Reconditioned 55 gal Drum |
Refurbished Product Warranty | 1 Year |
Description
Reconditioned Ss Drum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Black 1/4" Spoon Shelf Support (1206BLK)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 120 in H, 126 in W, 48 in D (184812043120DS)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 13 Shelves, Blue (1875-104BL)
- STEEL KING Cantilever Rack, Load Capacity 18,530 lb (IBCSS192048S)
- BASCO 55 Gal Reconditioned Poly Tight Head Drum (DRU7106)
- BASCO 55 Gal Reconditioned Steel Tight Head Drum (TH55-3R-RECON)
- BASCO 275 Gal Rebottled Food Grade IBC (TANK7199-TU)
- BASCO Steel, 55 gal, Lined (OH55-3E-F-RECON)
- BASCO 55 Gal Reconditioned Steel Open Head Drum (DRU7111-BLK)
- BASCO 275 Gal Rebottled Food Grade IBC (TANK7199)
- ENPAC Open Head Salvage Drum, Polyethylene, 103 gal, Unlined, Yellow (1040-YE)
- Basco Drums & Accessories