Shop All Transport Drums
Basco
55 Gal Reconditioned Steel Open Head Drum
Mfr # OH55-3R-F-RECON
Zoro # G5522807
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Drum Material Steel
- Drum Volume Capacity 55 gal
- Top Design Open Head
- Refurbished Product Warranty 1 Year
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basco
- MFR # OH55-3R-F-RECON
- Zoro # G5522807
- Country of Origin United States
- Category Transport Drums
Details
Primary Drum Material | Steel |
Drum Volume Capacity | 55 gal |
Item | Reconditioned 55 gal Drum |
Top Design | Open Head |
Refurbished Product Warranty | 1 Year |
Description
55 Gal Reconditioned Steel Open Head Drum 2"X3/4" Fittings UN 1A2/Y1.2/100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Horizontal Storage Rack 48" Usable Width 60" Tall (HSR-4860)
- AMGOOD 30x60 Rolling Prep Table with Stainless Steel Top (AMG WT-3060-WHEELS)
- CRAWFORDS 14480-100 8 in. Double Straight Peg Hook (751295)
- DURABILT Storage Tote, Black/Yellow, Polypropylene, 26 in L, 17 3/4 in W, 12 1/4 in H (4415GRBKYL.06)
- BASCO 55 Gal Reconditioned Steel Open Head Drum (OH55-3E-RECON-FN)
- BASCO Steel, 55 gal, Lined (OH55-3E-F-RECON)
- BASCO 55 Gal Reconditioned Steel Open Head Drum (DRU7122)
- BASCO 55 Gal Reconditioned Open Head Drum, Steel (OH55-3R-RECON)
- BASCO 55 Gal Reconditioned Poly Tight Head Drum (DRU7142)
- BASCO 55 Gal Reconditioned Steel Open Head Drum (DRU7111-WH)
- BASCO 55 Gal Reconditioned Steel Open Head Drum (DRU7111-BLK)
- Basco Drums & Accessories