Shop All Transport Drums
Basco
55 Gal Reconditioned Steel Open Head Drum
Mfr # DRU7111-BLK
Zoro # G5528592
product price: $89.55
/ea
Free Shipping & Returns
$89.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Drum Material Steel
- Drum Volume Capacity 55 gal
- Drum Lid Closure Bolt Ring
- Container Type Drum
- Top Design Open Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basco
- MFR # DRU7111-BLK
- Zoro # G5528592
- Country of Origin United States
- Category Transport Drums
Details
Primary Drum Material | Steel |
Drum Volume Capacity | 55 gal |
Item | Reconditioned 55 gal Drum |
Drum Lid Closure | Bolt Ring |
Container Type | Drum |
Top Design | Open Head |
Refurbished Product Warranty | 1 Year |
Description
55 Gal Reconditioned Steel Open Head Drum 2"&3/4" Fittings Bolt Ring Closure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT 3-Piece Fortress Mobile Space-Saving Garage Cabinet and Worktable 3.0 (16GMC-WH)
- 80/20 T-Slotted Extrusion, 10S, 6 LX1 In H (2565)
- VESTIL Drum Lifter Rotator And Transport, Strap (DRUM-LRT-EC)
- VELOX Wire Partition Panel, 22 In x 66 In (X02266)
- BASCO 55 Gal Reconditioned Steel Open Head Drum (OH55-3R-F-RECON)
- BASCO Tight Head 5 Gallon Rectangular Plastic (TH5S-2VB-N)
- BASCO 55 Gal Reconditioned Poly Tight Head Drum (DRU7106)
- BASCO 275 Gal Rebottled Food Grade IBC (TANK7199-TU)
- BASCO 55 Gal Reconditioned Steel Open Head Drum (OH55-3R-F-WHT-RECON)
- BASCO 55 Gal Reconditioned Steel Open Head Drum (OH55-3E-RECON-FN)
- EAGLE MFG Open Head Salvage Drum, Polyethylene, 95 gal, Unlined, Yellow (1695)
- Basco Drums & Accessories