Shop All Storage Pails & Buckets
Basco
5-Gal. High-density Polyethylene Lids
Mfr # N2100RF-TT
Zoro # G602697292
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Length 12.5
- Width 12.5
- Height 1.5
- Material HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Basco
- MFR # N2100RF-TT
- Zoro # G602697292
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Length | 12.5 |
Width | 12.5 |
Height | 1.5 |
Outside Diameter | 0.08 |
Details
Color | Red |
Material | HDPE |
Description
These 5-gal. lids stand up to repeated use and abuse. This lid includes the Rieke Spout Lid with Tear Tab which provides evidence of any tampering. Equipped with an EPDM gasket for positive seal, this snap on lids can be reused once the tab is broken. The high-density polyethylene pail, item number sold separately.
Select color from the drop-down menu above.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JARKE Starter Cantilever Rack, 1 Side, 7 ft. H (CR-6)
- WHITMOR Swivel Tie Hanger (6021-187)
- LITTLE GIANT Workbench, Steel, 72" W, 36" D (WW3672-HD-6PHFL)
- BOSTONTEC Pneumatic Articulating Keyboard & Mouse Tray Arm, Adjustable Height, 20 lb cap, GRY (PKBAA)
- BASCO Plastic Paint Can, 1 gal., Metal Ring (PC128-B)
- BASCO Steel Pail, Open Head, Lug Cover, 5 Gall (176171)
- BASCO Plastic Container, 6.5 gal. (EZ-E659)
- BASCO White Plastic Pail Lid, Tear Tab (N2100TT-UN)
- BASCO Plastic Container, 1/2 gal. (EZ-L043)
- BASCO Plastic Container, 5 gal. (EZ-E538)
- ZORO SELECT Pail, Open Head, Round, 5 gal, Steel, Black (OH5-26/C24E-B)
- Basco Storage Pails & Buckets