Basco

5-Gal. High-density Polyethylene Lids (Discontinued)


This Product is Discontinued
Shop for all Storage Pails & Buckets

Key Features

  • Color Green
  • Length 12.5
  • Width 12.5
  • Height 1.5
  • Material HDPE
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 12.5
Width 12.5
Height 1.5
Outside Diameter 0.8

Details

Color Green
Material HDPE

Description

These 5-gal. lids stand up to repeated use and abuse. This lid includes the Rieke Spout Lid with Tear Tab which provides evidence of any tampering. Equipped with an EPDM gasket for positive seal, this snap on lids can be reused once the tab is broken. The high-density polyethylene pail, item number sold separately.

Select color from the drop-down menu above.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products