Shop All Sailing & Rigging Equipment
Barton Marine
Towable Genoa End & Becket - Fits 25mm (1") T-Track
Mfr # 25 221
Zoro # G6845947
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barton Marine
- MFR # 25 221
- Zoro # G6845947
- UPC # 5035088252213
- Country of Origin United Kingdom
- Category Sailing & Rigging Equipment
Description
Towable Genoa End & Becket - Fits 25mm(1") T-Track Length: 88mm Width: 37mm Height: 50mm Sheave Diameter: 35mm Max Rope Diameter: 8mm Break Load: N/A Safe Working Load: N/A Weight: 121g A popular range of genoa cars and sliders designed to run on 25mm (1") 'T' track. All are manufactured from high quality marine grade aluminium and finished with our unique 'Spectro' grey anodised finish for added protection. All cars and sliders have moulded nylon inserts to ensure free, smooth running under load and prevent damage to finish or potential corrosion. 'Spectro' grey anodised finish Stainless plunger stops with positive action Moulded nylon slide inserts ensure free running Large, easy-grip plunger knobs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES Lock-On Air Chucks (693 DUAL HEAD STR)
- PLASTI DIP 14.5 Oz Red (11601-6)
- SKF Shaft Seal, 2 x 3 x 5/16", CRW1, Nitrile Rubber (19992)
- EQUAL-I-ZER Equal-i-zer 95-01-6050 Snap-Up Lever Replacement (95-01-6050)
- BARTON MARINE Winch Handle Pocket (21053)
- BARTON MARINE Size 3 Single Plain Bearing Block w/Swivel (N03130)
- BARTON MARINE Series 5 Single Snap Shackle Block - 54mm (N05 140)
- BARTON MARINE Size 2 Single Swivel Block (N02130)
- T-H MARINE SUPPLIES T-H Marine 48" Zippered Rigging Sleeve - Black (ZRS-1-DP)
- RONSTAN Asymmetric Snap Hook (Carbine) 60mm (CS2430-6)
- RONSTAN Battlestick Telescopic Light Alloy 740-1120Mm Long (RF3134)
- Barton Marine Sailing & Rigging Equipment