Shop All Sailing & Rigging Equipment
Barton Marine
Towable Genoa Car - Fits 25mm (1") T-Track
Mfr # 25 220
Zoro # G6846044
Free Shipping & Returns
$139.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barton Marine
- MFR # 25 220
- Zoro # G6846044
- UPC # 5035088252206
- Country of Origin United Kingdom
- Category Sailing & Rigging Equipment
Description
Towable Genoa Car - Fits 25mm(1") T-Track Towable genoa cars With tow eye or sheave in place of plunger, allowing a control line to be lead aft so that genoa car adjustments can be made from the cockpit. Use in conjunction with end fittings shown. Length: 170mm Width: 42mm Height: 87mm Sheave Diameter: 40mm Max Rope Diameter: 2 x 12mm Break Load: 2,280kg Safe Working Load: 1,140kg Weight: 297g A popular range of genoa cars and sliders designed to run on 25mm (1") 'T' track. All are manufactured from high quality marine grade aluminium and finished with our unique 'Spectro' grey anodised finish for added protection. All cars and sliders have moulded nylon inserts to ensure free, smooth running under load and prevent damage to finish or potential corrosion. 'Spectro' grey anodised finish Stainless plunger stops with positive action Moulded nylon slide inserts ensure free running Large, easy-grip plunger knobs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAMAX DURAMAX DEXOS G2 SYNTHETIC 0W20 12/Q CS (950259020D21401)
- DONALDSON P181001, AIR PRMY (P181001)
- FLEETGUARD Pac, Fs, FS20009 (FS20009)
- VELVAC Rear Crossview Mirror For Llv (712900)
- BARTON MARINE Winch Handle Pocket (21053)
- BARTON MARINE Size 3 Single Plain Bearing Block w/Swivel (N03130)
- BARTON MARINE Size 2 Single Swivel Block (N02130)
- BARTON MARINE Series 5 Single Snap Shackle Block - 54mm (N05 140)
- TH MARINE Boot-Cable 2, #CB-2-DP (CB-2-DP)
- RONSTAN Spring Hook (Carbine) Eyelet 60mm (CS2450-6)
- RONSTAN S25 T-Track 0.5m Racing 25mm (63/64”) Stop Holes (RC7251-0.5A)
- Barton Marine Sailing & Rigging Equipment