Barton Marine

Stanchion Cleat


product price: $25.85
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Designed to fit stanchions or pushpit/pulpit tubes - fits in seconds and features soft nylon jaws that will not damage the tube. Technical Specifications: Material - Nylon Dimensions Cleat length - 4.37 in. 111 mm Weight - 3.17 oz 90 g Maximum Stanchion Tube Size - 1 in. 25mm *Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.