Shop All Motorsport Drivetrain
Barton Marine
Stanchion Bullseye
Mfr # 60150
Zoro # G010591212
product price: $37.45
/ea
$37.45
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
- Brand Barton Marine
- MFR # 60150
- Zoro # G010591212
- UPC # 5035088087143
- Country of Origin United Kingdom
- Category Motorsport Drivetrain
Description
Stanchion Bullseye - Stanchion Bullseye which fits the base of stanchions for smooth control of furling lines. - The contemporary sleek design features a Dyneema-effect securing strap over the metal retaining rod, through-bolted onto a fully enclosed backing plate for a clean finish. - Ideal for racers and cruisers alike. - The Stanchion Bullseye has no moving parts so weight is kept to a minimum and no new holes are required in the deck. - The superior, super smooth, hard-anodized finish on the high load eye provides low friction and excellent support for slick running lines, and excellent abrasion resistance for long-term service life. - Making sailing life smoother. Compatible With: Stanchions up to 1'' to 1.25'' 25 to 31.75 mm wide - Maximum Rope Diameter - 3/8'' 9.56 mm Bore - .58'' 16 mm Dimensions L x H x W - 3.2'' x 2.1'' x 2.1'' - 79 x 55 x 55mm Weight - 3.2 oz 90 g *Sold as an Individual
Documents & Resources
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
- UWS Crossover Truck Tool Box, 54", TBS-54-BLK (TBS-54-BLK)
- CDI ELECTRONICS CDI Electronics SG200 Battery Monitor Kit, 12V-48V (SG200)
- SUBURBAN MANUFACTURING Suburban 2605A Furnace Core for Select SF-Q Series (2605A)
- BEP MARINE SPDT Lighted Toggle Switch - ON/OFF/ON (1001907)
- BARTON MARINE DO 550 Rope Clutch, Cam (81546)
- ALL BALLS All Balls Bearing Kit 25-2065 (25-2065)
- GATES G-Force CVT Belts 32G4588 OEM M158189 1 5/16" x 47" (32G4588)
- GATES G-Force CVT Belts 30G4604 OEM M158268 1 5/16" x 47 1/4" (30G4604)
- ULTIMAX Ultimax UXP ATV/UTV Belt UXP480 (UXP480)
- WIDE OPEN PRODUCTS Front Diff. Sprague Kit with Rollers for Polaris OEM 3235625, 3235844 (SG1000KIT)
- ALL BALLS Front Wheel Bearing Seal Kit For Harley FLHTCU Ultra Electra Glide 2007 (25-1394)
- Barton Marine Motorsport Drivetrain