Barton Marine

SkyDock Storage System 3 to 1 Reduction Up to 175 LBS 4-Point Lift


product price: $335.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

SkyDock is the ultimate roof space storage solution for loads up to 175 lbs 80 KG. Designed for use in any space with a ceiling height of up to 13' 4 M, the SkyDock works in garages, sheds, barns, and lofts for commercial uses in yards, marinas, yacht clubs, and warehouses. Utilizing a 3:1 purchase system, It smoothly lifts bulky and awkward objects or loads, out of the way, from the floor or roof of your car, to stow them up high until needed again. Ideal for dinghies, kayaks, canoes, paddleboards, camping equipment, roof boxes, bicycles, garden furniture, horse saddles, pallets of assorted bits and pieces, and any kit that needs to be stored out of the way, but retrieved easily and smoothly when needed. Designed with a unique self-locking block, meaning loads can be raised by one person without stress. If the control line is released the locking block firmly holds the load, stopping items from falling. For ultimate security, a fixed wall cleat is supplied to tie off the line. Features: Complete garage storage solution for dinghies, kayaks, canoes, camping equipment, etc Easily raised by one person Self-locking cleating block Comprehensive fitting instructions provided Technical Specifications: Mechanical Advantage - 3:1 Maximum Lift Capacity - 175 lbs 80 KG Maximum Lif Height - 13' 4 M, In the Box: 1 x Black control line with SkyLock block and pulley block for 3:1 mechanical advantage 5 x Eye bolts 4 x Pulley blocks with shackles 1 x Blue lifting line 2 x Blue lifting straps 1 x Rope organiser with 2 bolts 1 x Horn cleat with 2 screws 1 x Instruction manual *Sold as an Individual Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.