Barton Marine

Size 3 Single Plain Bearing Block w/Swivel


original price: $22.99
7% off
new price: $21.31
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Size 3 Single Plain Bearing Block with Swivel Barton plain bearing blocks have a precision molded acetal sheave running on a large diameter brass bearing, ensuring free running under the highest of loads. Features: Fully swiveling head with removable shackle For use on dinghies, day boats, and light cruising yachts Specifications Dimensions: Length: mm 100 / inch 3-15/16 in. Weight grams: 73 g. Single mm 45 x 13 / inch 1-3/4 in. x 1/2 in. Max Rope Diameter: mm 10 / inch 3/8 in. SWL: kg 400 / lbs. 881 Break Load: kg 800 / lbs. 1763 Note: break loads where break and safe working loads are stated, it is assumed that all sheaves are evenly loaded as in a purchase tackle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.