Barton Marine

Size 2 Snatch Block w/Stainless Snap Shackle, 35mm Sheave


product price: $132.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Size 2 Snatch Block with Stainless Snap Shackle - 35mm Sheave Unique to Barton, these are probably the smallest block of this type available. Important Note - Snatch Blocks When using small and medium snatch blocks on a toe rail, a bungee line should be attached to the becket to prevent the block from 'tumbling' and causing damage by snagging. Features: Extremely compact and strong A multitude of uses on cruising or racing yachts where a large unit is not required Specifications: Sheave: 35mm 1.38 in. Sheave Width:17mm 0.67 in. Rope: 12mm 0.47 in. Break Load: 800kg 1,763.7lbs SWL: 400kg 881.8lbs Length: 110mm 4.33 in. Weight: 170g 0.37lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.