Barton Marine

Size 2 Double Stanchion Lead Block


product price: $37.55
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Barton Marine's stanchion lead blocks have proven to be popular with Cruising sailors all over the World. Mounted onto the stanchion base, the stanchion lead block enables the Genoa furling line to be led back to the cockpit for easy adjustment. Ball bearing sheaves have a precision molded acetal sheave running on a large diameter brass bearing, ensuring free running under the highest of loads. The unit will fully rotate about the swivel head to match your pulling angle. Block attachment to stanchion is by means of screwing together the integral Stainless Steel strap. Technical Specifications Sheave - Double Sheave Size - 1-3/8 in. 35mm Maximum Rope Diameter - 5/16 in. 8mm Safe Working Load - 815 lb 370 kg Maximum Stanchion Tube Size - 1 in. 25mm *Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.