Shop All Deck Hardware
Barton Marine
Size 1 Deck Organizer, 4 Sheave
Mfr # 81584
Zoro # G708640437
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barton Marine
- MFR # 81584
- Zoro # G708640437
- UPC # 5035088815845
- Country of Origin United Kingdom
- Category Deck Hardware
Description
Size 1 Deck Organizer - 4 Sheave Designed for use when diverting mast base control lines and halyards back to the cockpit. Allowing the crew to sail from the security of the cockpit. Suitable for boats up to 32' 9.75 M with halyard size up to 7/16 in. Deck organizers can be double-stacked. Technical Specifications: Material - Spectro Anodized Aluminum Dimensions L x W x H - 7.87 in. x 1.1 in. x 1 in. 200 x 28 x 25 mm Weight - 7.05 oz 200 g Sheave Material - Molded Acetal Sheave Diameter - 1.26 in. 32 mm Sheave Width - .67 in. 17 mm Maximum Line Diameter - .47 in. 12 mm *Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Outer Tube 59.5" x1.7" x1.7" (A-BP125081500-A)
- NATIONAL OIL SEALS & BEARINGS Oil Bath Seal, 370094A (370094A)
- PENTOSIN Engine Coolant / Antifreeze (8113106)
- OPTRONICS Red 2in. Beehive Marker/Clearance Light (MCL21RB)
- BARTON MARINE Genoa Car, Fits 32mm, 1-1/4 in., T Track (32100)
- BARTON MARINE Kevlar Cam Cleat Maxi (70300)
- BARTON MARINE Mast Base Organizer, 4 Block (81550)
- BARTON MARINE Deck Organizer, Size 2, 2 Sheave, Black (81682B)
- LLB LLB: XTOOL: REPLACEMENT Main Data Cable For Auto Pro Pad (XTL-AP001)
- PERKO Spring Clamps 1" To 1-3/4"- Pair (0502DP2STS)
- TACO METALS Neptune II Leaning Post (L10-1003-1)
- Barton Marine Deck Hardware