Shop All Sailing & Rigging Equipment
Barton Marine
Series 5 Fiddle Swivel Block - 54mm
Mfr # N05 430
Zoro # G002943630
$59.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barton Marine
- MFR # N05 430
- Zoro # G002943630
- UPC # 5035088081424
- Country of Origin United Kingdom
- Category Sailing & Rigging Equipment
Description
Series 5 Fiddle Swivel Block- 54mm
Plain Bearing Blocks
Barton plain bearing blocks have a precision moulded acetal sheave running on a large diameter brass bearing, ensuring free running under the highest of loads.
Specifications
- Sheave size: 54mm x 17mm
- Max rope diameter: 12mm
- Safe working load: 750kg / 1650lbs
- Breaking load: 1500kg / 3300lbs
- Length: 185mm
- Weight: 300g
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Polishing Bonnet, 7 In, Terry Cloth (12U067)
- BUYERS PRODUCTS SAM Trip Spring-Replaces Meyer #07017/Curtis 1TBP33 (1302010)
- GROCO Polyethylene Filter Basket (BP-8)
- WEATHERTECH Rear FloorLiners, Black, 4412282 (4412282)
- BARTON MARINE Series 5 Single Snap Shackle Block - 54mm (N05 140)
- BARTON MARINE Size 3 Single Plain Bearing Block w/Swivel (N03130)
- BARTON MARINE Size 2 Single Swivel Block (N02130)
- BARTON MARINE Winch Handle Pocket (21053)
- RONSTAN S25 T-Track 1.5m (4’ 11”)Black (RC7251-1.5)
- RONSTAN Turnbuckle Body Eye End Lock Nut 5/16in (RF1484-05)
- TH MARINE Plate-Trnsm Top, #TSP-1-DP (TSP-1-DP)
- Barton Marine Sailing & Rigging Equipment