Shop All Sailing & Rigging Equipment
Barton Marine
Series 5 Fiddle, Swivel, Becket, and Cam Block - 54mm
Mfr # N05 631
Zoro # G202943188
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barton Marine
- MFR # N05 631
- Zoro # G202943188
- UPC # 5035088081486
- Country of Origin United Kingdom
- Category Sailing & Rigging Equipment
Description
Plain Bearing Blocks
Barton plain bearing blocks have a precision moulded acetal sheave running on a large diameter brass bearing, ensuring free running under the highest of loads.
Specifications
- Sheave size: 54mm x 17mm
- Max rope diameter: 12mm
- Safe working load: 750kg / 1650lbs
- Breaking load: 1500kg / 3300lbs
- Length: 209mm
- Weight: 469g
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRYCONN Dryconn Waterproof Low Voltge Wire, PK100 (10241)
- BALDWIN FILTERS Hydraulic Filter, 3-1/8 x 8-1/4 In (H9074)
- METRA ELECTRONICS Metra 44UA50 Amplified Antenna Black Univ (44UA50)
- GROCO 3/8" NPT Bronze Inline Fuel Valve (FV-375)
- BARTON MARINE Size 2 Single Swivel Block (N02130)
- BARTON MARINE Series 5 Single Snap Shackle Block - 54mm (N05 140)
- BARTON MARINE Size 3 Single Plain Bearing Block w/Swivel (N03130)
- BARTON MARINE Winch Handle Pocket (21053)
- RONSTAN Grip Only for 5/16” Threaded Terminal (RF1473-05H)
- TH MARINE Hose Clamps Fits 3/4" To 7/8", #HC-6-DP (HC-6-DP)
- C. SHERMAN JOHNSON Tubular Turnbuckle w/Splice Eye (LS-2900)
- Barton Marine Sailing & Rigging Equipment