Shop All Sailing & Rigging Equipment
Barton Marine
Series 5 Fiddle, Snap Shackle, Becket & Cam Block -
Mfr # N05 641
Zoro # G102943363
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barton Marine
- MFR # N05 641
- Zoro # G102943363
- UPC # 5035088081493
- Country of Origin United Kingdom
- Category Sailing & Rigging Equipment
Description
Series 5 Fiddle, Snap Shackle, Becket & Cam Block - 54mm
Plain Bearing Blocks
Barton plain bearing blocks have a precision moulded acetal sheave running on a large diameter brass bearing, ensuring free running under the highest of loads.
Specifications
- Sheave size: 54mm x 17mm
- Max rope diameter: 12mm
- Safe working load: 750kg / 1650lbs
- Breaking load: 1500kg / 3300lbs
- Length: 215mm
- Weight: 568g
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT Radiator Hose, Km6853 (KM6853)
- AGS Kledge-Lok Aluminum Tube Block-Off A/C Repair, 1/2" (ACR064) (ACR-064)
- COBRA ELECTRONICS Cobra ESCORTX80 Escort X80 Radar Detector (ESCORTX80)
- VALVOLINE 1 qt Gear Oil Drip Can (VV825)
- BARTON MARINE Size 2 Single Swivel Block (N02130)
- BARTON MARINE Series 5 Single Snap Shackle Block - 54mm (N05 140)
- BARTON MARINE Winch Handle Pocket (21053)
- BARTON MARINE Size 3 Single Plain Bearing Block w/Swivel (N03130)
- PICO Tie Wrap-5.5" Blk 100Pc, #7075E (7075E)
- RONSTAN S19 C-Track Slide Rope Glide Ring Plunger (RC91941)
- RONSTAN Series 20 Bb Block Single (RF20100)
- Barton Marine Sailing & Rigging Equipment