Shop All Sailing & Rigging Equipment
Barton Marine
Series 5 Fiddle Reverse Shackle Block - 54mm
Mfr # N05 420
Zoro # G602943276
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barton Marine
- MFR # N05 420
- Zoro # G602943276
- UPC # 5035088081400
- Country of Origin United Kingdom
- Category Sailing & Rigging Equipment
Description
Plain Bearing Blocks
Barton plain bearing blocks have a precision moulded acetal sheave running on a large diameter brass bearing, ensuring free running under the highest of loads.
Specifications
- Sheave size: 54mm x 17mm
- Max rope diameter: 12mm
- Safe working load: 750kg / 1650lbs
- Breaking load: 1500kg / 3300lbs
- Length: 185mm
- Weight: 278g
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEETGUARD Fuel Filter (FF105D)
- A & I PRODUCTS CabCAM Harness, 7" Wireless Monitor 7" x2" x2" (A-HNSW7)
- BALDWIN FILTERS Fuel Filter, 6-3/16 x 4-11/32 x 6-3/16 In (BF1390-O)
- GROTE Back-Up Light, LED, Red/Clear (54672)
- BARTON MARINE Series 5 Single Snap Shackle Block - 54mm (N05 140)
- BARTON MARINE Size 3 Single Plain Bearing Block w/Swivel (N03130)
- BARTON MARINE Winch Handle Pocket (21053)
- BARTON MARINE Size 2 Single Swivel Block (N02130)
- EXTREME MAX Extreme Max 5600.3192.2 2-Piece Quick-Install Hook Stopper & Line Saver ATV / UTV Winches - 2-Pack (5600.3192.2)
- RONSTAN Standard Dee Shackle 3/16" Pin 23/32"L X 7/16"W (RF616)
- TH MARINE 7-1/2 Radiused Cable Tie 100, #075B-RAD-C-DP (075B-RAD-C-DP)
- Barton Marine Sailing & Rigging Equipment