Shop All Sailing & Rigging Equipment
Barton Marine
Series 4 Single Upright Block- 54mm
Mfr # N04 150
Zoro # G302943583
$44.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barton Marine
- MFR # N04 150
- Zoro # G302943583
- UPC # 5035088081172
- Country of Origin United Kingdom
- Category Sailing & Rigging Equipment
Description
Plain Bearing Blocks
Barton plain bearing blocks have a precision moulded acetal sheave running on a large diameter brass bearing, ensuring free running under the highest of loads.
Specifications:
- Sheave size: 54mm x 17mm
- Max rope diameter: 12mm
- Safe working load: 750kg / 1650lbs
- Breaking load: 1500kg / 3300lbs
- Length: 92mm
- Weight: 218g
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Pin Remover, Power Twin 30 tons Ram (4121A)
- SMARTWASHER Parts Washer Cleaning Solution (14721)
- AUTO VENTSHADE 07-13 SILVERADO 1500 BUGFLECTOR-SMOKE (23448)
- HUSKY LINER 19-C SILVEARDO/SIERRA 2ND SEAT FLOOR LINER (FULL COVERAGE) BLACK (54201)
- BARTON MARINE Winch Handle Pocket (21053)
- BARTON MARINE Series 5 Single Snap Shackle Block - 54mm (N05 140)
- BARTON MARINE Size 3 Single Plain Bearing Block w/Swivel (N03130)
- BARTON MARINE Size 2 Single Swivel Block (N02130)
- RONSTAN Boom Bail 115mm Internal Width (RF1048)
- T-H MARINE SUPPLIES T-H Marine 48" Zippered Rigging Sleeve - Black (ZRS-1-DP)
- RONSTAN S30 Twin Car Silver Certified Rail System (RCC30-2A)
- Barton Marine Sailing & Rigging Equipment