Shop All Sailing & Rigging Equipment
Barton Marine
Ratchet Block - 55mm
Mfr # 90500
Zoro # G612299073
Free Shipping & Returns
$98.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barton Marine
- MFR # 90500
- Zoro # G612299073
- UPC # 5035088085286
- Country of Origin Unknown
- Category Sailing & Rigging Equipment
Description
Ratchet Block - 55mm The Barton Ratchet Block is designed to be used on mainsheet systems and spinnaker sheets on dinghies and keelboats and for small yachts up to 30 feet. Combining high-performance engineering and contemporary design, the 2-3/16in 55 mm ratchet block is the first in a planned range of sizes, it also offers a stainless steel lever that locks the swivel head if desired. The new Ratchet Block allows sailors to easily handhold loaded lines and offer a balance between holding power and controlled easing. Designed for low friction and longevity in harsh marine environments, the Ratchet Block body is manufactured from a composite of high-density nylon and glass fiber reinforced polymer with a high level of UV protection. Internal components are of marine grade 316 stainless steel and the 12 faced aluminum sheave is anodized in gunmetal silver Technical Specifications: Safe Working Load - 661 lb 300 kg Breaking Load - 2,646 lb 1,200 kg Maximum Rope Diameter - 3/8in 10 mm Weight - 4.8 oz 135 grams *Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN Platinum Bug Shield (72-92102)
- T-H MARINE SUPPLIES Double Barb Inline Scupper Check Valve - 1-1/8" - Black (ILS-1200-DP)
- UWS Replacement Secure Lock Truck Tool Box Key, KEYSL509 (KEYSL509)
- RACOR Racor Spin-On Elements, 4.81", S3207P (S3207P)
- BARTON MARINE Size 2 Single Swivel Block (N02130)
- BARTON MARINE Size 3 Single Plain Bearing Block w/Swivel (N03130)
- BARTON MARINE Winch Handle Pocket (21053)
- BARTON MARINE Series 5 Single Snap Shackle Block - 54mm (N05 140)
- TH MARINE Wire Cover (Pair), #DWC1-DP (DWC1-DP)
- RONSTAN Series 30 Utility Block - Turning Block- Cheek, (RF285)
- RONSTAN Stainless Steel Strip 915mm Long5mm Holes (RF39A)
- Barton Marine Sailing & Rigging Equipment