Shop All Deck Hardware
Barton Marine
Quick Cleat - Stainless Steel - 3/8in
Mfr # 60040
Zoro # G212299114
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barton Marine
- MFR # 60040
- Zoro # G212299114
- UPC # 5035088086115
- Country of Origin Unknown
- Category Deck Hardware
Description
Quick Cleat - Stainless Steel - 3/8in The Barton Marine Quick Cleat range is perfect for novices and seasoned mariners and takes the place of tying and releasing knots. The heavy-duty version is made of 316-grade Stainless Steel and is suited for marina use, larger yachts and ships, workboats, catamarans, and fishing boats to hold marine and boat gear securely on lines up to 5/16in 10 mm. The Barton Marine Quick Cleat offers exceptional value and takes the stress out of tying knots. Quick Cleats are easy to use. Simply rotate the lever on top of the cleat, insert the line and release the lever which secures the rope. Quick Cleats are designed to alter rope tension in one direction but grip the rope firmly and securely in the other. Securely hold fenders, tender and painter lines, Ribs, buckets, boat gear and equipment, covers, trampolines and water toys of all kinds. Features: Easy to use Quality engineered and manufactured Technical Specifications: Material - Marine-grade 316 Stainless Steel Working Load -1,188 lb 540 kg Maximum Rope Diameter - 5/16in 10 mm Height - 1in 2.4 cm Weight - 9.9 oz 280 g *Sold as an Individual
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC DOT Fitting, Straight Union, 3/8", 1/4" (KV2H11-35S)
- AJAX TOOL WORKS BUMPING TOOL/HAMMER 1" DIA ZIP GUN SK (AJA945)
- FOWLER Drum/Rotor Measuring Kit (Caliper Not Included), 12"/300Mm (FOW72-010-777)
- GABRIEL Premium, Shock Absorbers For Cars, 69606 (69606)
- BARTON MARINE Genoa Car, Fits 32mm, 1-1/4 in., T Track (32100)
- BARTON MARINE Deck Organizer, Size 2, 2 Sheave, Black (81682B)
- BARTON MARINE Kevlar Cam Cleat Maxi (70300)
- BARTON MARINE Mast Base Organizer, 4 Block (81550)
- SEA-DOG Sea-Dog 044206 Chrome Plated Open Base Cleat with Stud Mount - 6" (044206)
- SCHMITT MARINE Primus Model 740 - 13.5in Wheel w/Knob & Finger Grip - 3/4in Tapered Shaft (7401321FGK-R)
- MAJESTIC GLOBAL USA Wall Mount Bracket W/ 2 Piece Slide (BKTLA-7C)
- Barton Marine Deck Hardware