Barton Marine

Quick Cleat - On a Patch Inflatables - 1/4in


product price: $33.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Quick Cleat - On a Patch for Inflatables - 1/4in The Barton Marine Quick Cleat range is perfect for novices and seasoned mariners and takes the place of tying and releasing knots. The perfect solution for securing ropes onto inflatables, featuring a Quick Cleat mounted onto a Hypalon patch. The unit can be glued into position and has a working load of 30 kg. Ideal for RIBs, paddleboards and inflatable Kayaks where an easy, quick and simple solution is required for rapid tying of ropes horizontally or vertically. Quick Cleats are easy to use. Simply rotate the lever on top of the cleat, insert the line and release the lever which secures the rope. Quick Cleats are designed to alter rope tension in one direction but grip the rope firmly and securely in the other. Securely hold fenders, tender and painter lines, Ribs, buckets, boat gear and equipment, covers, trampolines and water toys of all kinds. Features: Dupont Zytel nylon construction fitted on a Hypalon pad Multi-weather adhesive tested up to 113 degrees F 45 degrees C Technical Specifications: Material - Zytel nylon Working Load - 66 lb 30 kg Maximum Rope Diameter - 1/4in 6 mm Height - 1-1/16in 2.7 cm Weight - 2.3 oz 65 g *Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.