Barton Marine

Quick Cleat - 5/16in - White


product price: $22.89
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Quick Cleat - 5/16in - White The Barton Marine Quick Cleat range is perfect for novices and seasoned mariners and takes the place of tying and releasing knots. Made of nylon reinforced composite and secures braided lines up to 5/16in 10 mm with a working load limit of 154 lb 70 kg. The Barton Marine Quick Cleat offers exceptional value. From securing fenders, gear, painter lines, buckets, boat gears or other gear, the Quick Cleat is designed to alter rope tension in one direction, but grips the rope firmly and securely in the other. Quick Cleats are easy to use. Simply rotate the lever on top of the cleat, insert the line and release the lever which secures the rope. Features: Dupont Zytel Construction Easy to install Technical Specifications: Color - White Material - Zytel nylon Working Load - 154 lb 70 kg Maximum Rope Diameter - 5/16in 10 mm Height - 1-1/16in 2.7 cm Weight - 2 oz 55 g *Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.