Shop All Deck Hardware
Barton Marine
Quick Cleat - 5/16in - Black
Mfr # 60030
Zoro # G312299182
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barton Marine
- MFR # 60030
- Zoro # G312299182
- UPC # 5035088086108
- Country of Origin Unknown
- Category Deck Hardware
Description
Quick Cleat - 5/16in - Black The Barton Marine Quick Cleat range is perfect for novices and seasoned mariners and takes the place of tying and releasing knots. Made of nylon reinforced composite and secures braided lines up to 5/16in 10 mm with a working load limit of 154 lb 70 kg. The Barton Marine Quick Cleat offers exceptional value. From securing fenders, gear, painter lines, buckets, boat gears or other gear, the Quick Cleat is designed to alter rope tension in one direction, but grips the rope firmly and securely in the other. Quick Cleats are easy to use. Simply rotate the lever on top of the cleat, insert the line and release the lever which secures the rope. Features: Dupont Zytel Construction Easy to install Technical Specifications: Color - Black Material - Zytel nylon Working Load - 154 lb 70 kg Maximum Rope Diameter - 5/16in 10 mm Height - 1-1/16in 2.7 cm Weight - 2 oz 55 g *Sold as an Individual
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNNEL KING Polyethylene, 8 oz., 4-1/8", 4-1/4", 3/8" (32833)
- A & I PRODUCTS Pag 46 Oil 2.5" x1.5" x5.5" (A-520-6901)
- E-Z-GO Charger Receptacle for Delta-Q, 48V (602529)
- TRUXEDO 99-07 F250/F350/F450 SUPER DUTY 8FT BED TRUXPORT TONNEAU COVER (259601)
- BARTON MARINE Mast Base Organizer, 4 Block (81550)
- BARTON MARINE Kevlar Cam Cleat Maxi (70300)
- BARTON MARINE Deck Organizer, Size 2, 2 Sheave, Black (81682B)
- BARTON MARINE Genoa Car, Fits 32mm, 1-1/4 in., T Track (32100)
- TAYLOR MADE Taylor Made 967 Flush Mount Flag Pole Socket (967)
- AP PRODUCTS AP Products 013-081 Brass Bunk Latch with Strike (013-081)
- BECKSON MARINE Beckson C4 Clam Shell Vent, White 5-3/4" W x 7-1/4" D x 1-1/2" H (C-4)
- Barton Marine Deck Hardware