Shop All Sailing & Rigging Equipment
Barton Marine
Medium Wincher Pair
Mfr # 21642
Zoro # G608640674
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barton Marine
- MFR # 21642
- Zoro # G608640674
- UPC # 5035088216420
- Country of Origin Sweden
- Category Sailing & Rigging Equipment
Description
The Barton Wincher is a specially designed rubber molding that converts your standard winch into a self-tailing winch. This tried and tested design has been a firm favorite with Sailors for many years. The Wincher works by gripping the rope when the drum is fully loaded and under tension, peeling off the line from the underside of the Wincher as you winch to give a true self-tailing motion. Cleating is achieved by locking the sheet into the Wincher's ribbed central groove. Technical Specifications: Fits Drum Diameter - 2.75 in. to 3 in. 70 to 80 mm Maximum Rope Diameter - .39 in. to .55 in. 10 to 14 mm Weight - 7.87 oz 223 g *Sold as a Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECNIQ Fender Sidemarker Light Ss Stamping (TQ S90-0SS0-1)
- GATES Premium OE Micro-V Belt, K070669 (K070669)
- CURT Custom Wiring Harness, 55563 (55563)
- SPEC-D TUNING 01-03 BMW E39 OEM STYLE FOG LIGHTS CHROME, PK 2 (LF-E3901COEM-VS)
- BARTON MARINE Size 3 Single Plain Bearing Block w/Swivel (N03130)
- BARTON MARINE Series 5 Single Snap Shackle Block - 54mm (N05 140)
- BARTON MARINE Size 2 Single Swivel Block (N02130)
- BARTON MARINE Winch Handle Pocket (21053)
- RONSTAN Series 40 Ap Block Double Block Swivel Head (RF41200)
- HARKEN 29mm Carbo Air Block (348)
- RONSTAN Tiller Universal Joint Stainless Bolt-Through (RF1121)
- Barton Marine Sailing & Rigging Equipment