Barton Marine

Mast Base Organizer, 4 Block


product price: $109.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Mast Base Organizer - 4 Block The Barton Mast Base Organiser is finished in our unique 'Spectro' grey anodizing for a long-lasting finish. It accepts up to four double tang blocks mounted on individual stainless steel swivel posts but with three deck fixing points. The unit is fitted close to the mast base to accept halyards, reefing lines, and a topping lift. It is designed to work with our range of deck organizers, rope clutches, and winches, doing away with the need to leave the cockpit when reefing, hoisting, or lowering the mainsail. Specifications Dimensions: Length: 160mm Width: 25mm Height: 28mm Weight: 166g Safe Working Load: 1,540kg Break Load: 3,080g Fixing Hole: 6mm Specification comprises: 'Spectro' anodized aluminum base Four stainless steel swivel posts with nylon base washers Four pairs of nylon packing washers for tang blocks Used in conjunction with series 1-4 01 090 to 04 090 single blocks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.