Shop All Sailing & Rigging Equipment
Barton Marine
Laser Replica 15:1 Boom Vang Assembly f/Laser Dinghy
Mfr # 98 075
Zoro # G6846306
Free Shipping & Returns
$194.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barton Marine
- MFR # 98 075
- Zoro # G6846306
- UPC # 5035088980758
- Country of Origin United Kingdom
- Category Sailing & Rigging Equipment
Description
Laser Replica 15:1 Boom Vang Assembly f/Laser Dinghy The Barton boom vang assembly gives all the advantages of systems costing twice the price. 15:1 purchase is achieved through clever design of the base plate, fitted with the unique Barton swivelling triple cam block. It is simple to fit and easy to use. Contains: Barton base plate, Spectro anodised aluminium with three fixing bolts 00 931 Series 0 triple, swivel, cam block attached to base plate by shackle 00 110 Series 0 single fixed eye block attached to base plate by shackle 00 211 Series 0 double block with becket 01 091 Series 1 single tang block with becket and curved kicker key for boom 1.2m x 4mm dyneema for primary red control line 3m x 4mm line for secondary red control line Fitting Instructions: Drill out the kicker mast tang attachment hole to 6mm, fit the base plate to the tang using the centre locating bolt and nut making sure that the triple swivel block is located lowest as per left photograph above. Locate the curved kicker key fitted to the single tang block into the boom fitting as per right photograph. Tie a loop or a series of knots into the secondary red control line to suit your preference for ease of use. Barton fittings are high quality replacements that perform the same function as the original part. They should not be confused with official parts bearing the Laser registered trademark. They cannot be used if you are sailing at an Association event. However, they are perfect for social sailing, sailing schools, club sailing or training. Laser is a registered trademark owned by Velum Limited and currently licensed for use in Europe to Laser Performance (Europe) Limited. Barton Marine Equipment Limited is fully independent of both Laser Performance (Europe) Limited and Velum Limited.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Kit, 3 Camera Controller (716318)
- BALDWIN FILTERS Oil Fltr, Spin-On, Full-Flow (B309)
- GATES Classical Section Molded Notch V-Belt, Bx77 (BX77)
- BALDWIN FILTERS Fuel Filter, 6-1/2 x 3-5/16 x 6-1/2 In (PF824)
- BARTON MARINE Size 2 Single Swivel Block (N02130)
- BARTON MARINE Size 3 Single Plain Bearing Block w/Swivel (N03130)
- BARTON MARINE Winch Handle Pocket (21053)
- BARTON MARINE Series 5 Single Snap Shackle Block - 54mm (N05 140)
- PICO Tie Wrap-5.5" Blk 100Pc, #7075E (7075E)
- RONSTAN Asymmetric Snap Hook (Carbine) 120mm (CS2430-12)
- HARKEN 38mm Single Big Bullet Block w/Becket (126)
- Barton Marine Sailing & Rigging Equipment