Barton Marine

Kevlar Cam Cleat Maxi


product price: $37.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Manufactured from a composite Kevlar/Zytal material. This advanced material offers performance advantages over carbon fiber and conventional glass-reinforced resins; 'K' cams are solid, lightweight, and have excellent wear resistance. A progressive tooth design ensures maximum holding power on all types of lines, while maintaining minimum wear to both cam and line. Specifications: Max Line Ø: 10mm - 14mm0.4 in. - 0.55 in. FasteningsØ: 5mm 0.20 in. Fastenings Center: 50mm 1.97 in. Holding Power: 260kg 573.20lbs Weight: 50kg 110.23lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.