Barton Marine

Genoa Slide w/Loop f/32mm Track


product price: $74.79
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Genoa Slide with Loop for 32mm Track Have a heavy-duty stainless steel attachment loop, through-bolted and riveted for extra strength. These units will accept most Barton blocks. A popular range of Genoa cars and sliders designed to run on a 32mm 11/4 in. 'T' track. All are manufactured from high-quality marine grade aluminum and finished with our unique 'Spectro' grey anodized finish for added protection. This slider has molded nylon inserts to ensure free, smooth running under load and prevent damage to the finish or potential corrosion. Features: 'Spectro' grey anodized finish The stainless steel plunger stops with positive action Molded nylon slide inserts ensure free running Large, easy-grip plunger knobs Heavy-duty Genoa car options 32mm 'T' section track Drilled for fastenings and plunger stops. 'Spectro' grey anodized and supplied in metric lengths Specifications Dimensions: Length: mm 109 / inch 4-5/16 in. Width: mm 52 / inch 2-1/16 in. Height: mm 50 / inch 1-15/16 in. Break Load: kg 2980 / lbs. 6,570 SWL: kg 1490 / lbs. 3,285 Weight grams: 254 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.