Shop All Deck Hardware
Barton Marine
Genoa Car, Fits 25mm, 1 in., T Track
Mfr # 25100
Zoro # G008640656
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barton Marine
- MFR # 25100
- Zoro # G008640656
- UPC # 5035088251001
- Country of Origin United Kingdom
- Category Deck Hardware
Description
Genoa Car - Fits 25mm 1 in. T Track Features a precision-turned Ertalyte sheave, through-bolted for extra strength. The positive action plunger mechanism has an easy-grip knob A popular range of Genoa cars and sliders designed to run on a 25mm 1 in. 'T' track. All are manufactured from high-quality marine grade aluminum with our unique 'Spectro' grey anodized finish for added protection. Features: 'Spectro' grey anodized finish Anodized and supplied in metric lengths The stainless steel plunger stops with positive action Molded nylon slide inserts ensure free running Large, easy-grip plunger knobs Heavy-duty Genoa car options Variety of applications on larger dinghies, dayboats, and light cruisers/racers Cars and sliders are compatible with all makes of 'T' track Modified slider inserts available for obscure sizes 25mm 'T' Section Track Drilled for fastenings and plunger stops Specifications and Dimensions: Length: 80mm 3.15 in. Width: 42mm 1.65 in. Height: 87mm 3.43 in. Sheave Ø: 40mm 1.57 in. Max Rope Ø; 2 x 12mm 2 x 0.47 in. Break Load: 2,280kg 5,026.54lbs SWL: 1,140kg 2,513.3lbs Weight: 247g 0.54lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAYMILLS Parts Washer, Tank Steel, 15 gal, 36" W (PL364-A)
- KEN-TOOL Torque Extension 160Ft/Lb - Orange, B (30219)
- VELVAC Fitting Assembly, Spring, 3/8"x 1/4" (500027)
- VALVOLINE 2-Cycle Synthetic Blend Marine Motor Oil, 1 Qt., TC-W3 certified (822384)
- BARTON MARINE Genoa Car, Fits 32mm, 1-1/4 in., T Track (32100)
- BARTON MARINE Deck Organizer, Size 2, 2 Sheave, Black (81682B)
- BARTON MARINE Mast Base Organizer, 4 Block (81550)
- BARTON MARINE Kevlar Cam Cleat Maxi (70300)
- HAMPTON PRODUCTS-KEEPER 112 D RingBracket (89314)
- SUPERJOCK Pontoon Post Guide-On (SU2560341)
- ATTWOOD MARINE Attwood SWIVL-EZE LakeSport 2-3/8" Extension Post - 13" High (238613L1)
- Barton Marine Deck Hardware