Barton Marine

Genoa Car, Fits 20mm, 3/4 in., T Track


product price: $73.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Genoa Car - Fits 20mm 3/4 in. T Track Features a precision-turned Ertalyte sheave, through-bolted for extra strength. The positive action plunger mechanism has an easy-grip knob A popular range of Genoa cars and sliders designed to run on a 20mm 3/4 in. 'T' track. All are manufactured from high-quality marine grade aluminum with our unique 'Spectro' grey anodized finish for added protection. Features: 'Spectro' grey anodized finish Anodized and supplied in metric lengths The stainless steel plunger stops with positive action Molded nylon slide inserts ensure free running Large, easy-grip plunger knobs Heavy-duty Genoa car options Variety of applications on larger dinghies, dayboats, and light cruisers/racers Cars and sliders are compatible with all makes of 'T' track Modified slider inserts available for obscure sizes 20mm 'T' Section Track Drilled for fastenings and plunger stops Specifications and Dimensions: Length: 60mm 2.4 in. Width: 34mm 1.34 in. Height: 65mm 2.56 in. Sheave Ø: 30mm 1.18 in. Max Rope Ø; 10mm 0.4 in. Break Load: 1160kg 2,557.4lbs SWL: 580kg 1,278.7lbs Weight: 119g 0.26lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.