Shop All Deck Hardware
Barton Marine
Deck Organizer, Size 2, 2 Sheave, Black
Mfr # 81682B
Zoro # G808640528
product price: $65.19
/ea
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barton Marine
- MFR # 81682B
- Zoro # G808640528
- UPC # 5035088086665
- Country of Origin United Kingdom
- Category Deck Hardware
Description
Deck Organizer - Size 2 - 2 Sheave - Black Designed for use when diverting mast base control lines and halyards back to the cockpit. Allowing the crew to sail from the security of the cockpit. Suitable for boats up to 32' 9.75 M with halyard size up to 9/16 in. Deck organizers can be double stacked. Technical Specifications: Material - Spectro Anodized Aluminum Dimensions L x W x H - 5.83 in. x 1.5 in. x 1.1 in. 148 x 38 x 28 mm Weight - 7.23 oz 205 g Sheave Material - Molded Acetal Sheave Diameter - 1.73 in. 44 mm Sheave Width - .71 in. 18 mm Maximum Line Diameter - .55 in. 14 mm *Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Hinge, Hood Medallion 10" x5" x4" (A-194811M92)
- PLEWS-EDELMANN DUAL FOOT GAUGE 120PSI (17525)
- TIMKEN Differential Pinion Bearing - Rear Outer, 15100 (15100)
- ECCO Mounting Plate, Black, 7/64" H (EZ2000HBT)
- BARTON MARINE Mast Base Organizer, 4 Block (81550)
- BARTON MARINE Drain Plug, Black 15mm, 19/32 in. (42357)
- BARTON MARINE Kevlar Cam Cleat Maxi (70300)
- BARTON MARINE Genoa Car, Fits 32mm, 1-1/4 in., T Track (32100)
- BECKSON MARINE Soft-Mate Can & Air Horn Holder - Black (HH-6B)
- SOUTHCO Concealed Soft Draw Latch w/Keeper - White Rubber (C7-10-02)
- SEA DOG Stainless Ring Buoy Bracket, #491240-1 (491240-1)
- Barton Marine Deck Hardware