Shop All Sailing & Rigging Equipment
Barton Marine
ClamSeal
Mfr # 60001
Zoro # G408640638
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barton Marine
- MFR # 60001
- Zoro # G408640638
- UPC # 5035088600014
- Country of Origin China
- Category Sailing & Rigging Equipment
Description
The TM can instantly repair splits and tears up to 3.5 in. 90mm in length without using any hand tools or adhesives. TM is a glueless repair system that instantly repairs small tears or splits in inflatables above or below the waterline, regardless of the fact that the material may be wet. The system works by using two half 'shells' that screw together tightly, using the inflatable material itself as a water and air-tight seal. It is quick and easy to fit and provides an immediate repair that keeps you afloat until a more permanent repair can be made. The TM can be carried as part of your emergency equipment onboard. It can be used at sea, on shore, and even underwater as no adhesive or tape is involved. The clever mechanics of the TM design mean this simple product can keep you safely afloat. Compatible With: RIBs Dinghies Liferafts Buoyancy bags Virtually any inflatable product Features: Quick and easy to fit Requires no adhesive or tape Can be used above or below the waterline Provides an instant repair Reusable again and again *Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Fuel Filter, Water Separator Spin-On, P550735 (P550735)
- BALDWIN FILTERS Air Filter (RS30273)
- WIX FILTERS Cartridge Lube Filter, 57083 (57083)
- BALDWIN FILTERS Air Filter, 11-1/2 x 13-1/2 in. (LL2358)
- BARTON MARINE Winch Handle Pocket (21053)
- BARTON MARINE Series 5 Single Snap Shackle Block - 54mm (N05 140)
- BARTON MARINE Size 3 Single Plain Bearing Block w/Swivel (N03130)
- BARTON MARINE Size 2 Single Swivel Block (N02130)
- RONSTAN S19 I-Beam Track Black996mm (RC6190-1.0)
- RONSTAN S50 BB Block Fiddle Becket Cleat (RF50530)
- POWERWINCH Rc23 Trailer Winch P55750 (P55750)
- Barton Marine Sailing & Rigging Equipment