Shop All Deck Hardware
Barton Marine
165mm Sliding Cleat, Fits 25mm T Track
Mfr # 51253
Zoro # G908640671
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barton Marine
- MFR # 51253
- Zoro # G908640671
- UPC # 5035088512539
- Country of Origin United Kingdom
- Category Deck Hardware
Description
165mm Sliding Cleat - Fits 25mm T Track A cost-effective solution to fitting a mid-ship spring cleat where access under the side deck is limited - is simply to remove a Genoa track end stop, slide on the cleat and lock it in the desired position. When not in use, slide the cleat to one end of the track, or leave off one track end permanently to enable easy removal of the cleat. Alternatively, fit a short length of track in the desired position so that cleats can be fitted when required and removed when not in use - reducing deck clutter and rope snags. Compatible With: .98 in. 25 mm wide in. T' Track slider systems Technical Specifications: Material Cleat - Nylon Material Base - Aluminum Dimensions Cleat length - 6.49 in. 165 mm Weight - 4.73 oz 134 g *Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Fuel Tank Lock Ring Wrench (6599)
- MOTORCRAFT 97-02 Ford E-350 Econoline Fuel Sender, Ps146 (PS146)
- DISCO Blk Nyln Bumper Push Ret 10mm Hole 20mm Flng 16mm Stem PK25 (9282PK25)
- DOCK EDGE "C" Guard PVC Dock Profile - (4) 6' Sections - White (1133-F)
- BARTON MARINE Genoa Car, Fits 32mm, 1-1/4 in., T Track (32100)
- BARTON MARINE Deck Organizer, Size 2, 2 Sheave, Black (81682B)
- BARTON MARINE Mast Base Organizer, 4 Block (81550)
- BARTON MARINE Kevlar Cam Cleat Maxi (70300)
- BECKSON MARINE 4" Smooth Center Screw-Out Deck Plate - Black (DP40-B)
- BOATBUCKLE Universal Mounting Bracket Kit (F14254)
- WHITECAP TEAK 7-1/4in Winch Pad (60476)
- Barton Marine Deck Hardware