Shop All Blast Media
Barton
Blast Media, Garnet, 80 Grit, 55 lb.
Mfr # 60806103
Zoro # G0550971
product price: $81.79
/ea
Free Shipping & Returns
$81.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Type Garnet
- Media Grit 80
- Nominal Dia. Micron Range 150 to 297
- Media Container Size 55 lb
- Media Container Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barton
- MFR # 60806103
- Zoro # G0550971
- Country of Origin United States
- Category Blast Media
Dimensions
Nominal Dia. Micron Range | 150 to 297 |
Media Container Size | 55 lb |
Nominal Dia. Range | 0.0070 in to 0.0139 in |
Particle Diameter - Minimum | 150 micron |
Container Size | 55 lb |
Particle Diameter - Maximum | 297 micron |
Compatible Mesh Size - Maximum | 80 |
Details
Item | Blast Media |
Media Type | Garnet |
Media Grit | 80 |
Media Container | Pail |
US Sieve | 80 |
Standards | Osha |
Grit | 80 |
Container Type | Pail |
Abrasive Media Type | Garnet |
Description
Blast Media, Abrasive Media Type Garnet, Grit 80, Container Size 55 lb, Compatible Mesh Size - Maximum 80, Container Type Pail, Particle Diameter - Minimum 150 micron, Particle Diameter - Maximum 297 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 3-1/2" Single Row Knot Wire Cup Brush .020" Steel Fill 5/8"-11 UNC Nut (12746)
- NORTON ABRASIVES Disc Backup Pad, 6" dia., 15,000 rpm (63642506133)
- NORTON ABRASIVES Quick Change Disc, 60 Grit, PK100 (66623319003)
- ARC ABRASIVES Belt Predator 2 X 36 80, 2" W, 36" L, 80 Grit, Predator (71-020036006)
- AMERICAN HAWK INDUSTRIAL Sandblast Media Walnut Shell Abrasive 8-12 Grit Coarse 50 Lb Bag (4004-1)
- ALC Glass Bead Medium 4 lb. (40103)
- S AND H INDUSTRIES ALC 40127 50 Grit Bicarbonate of Soda - 20 lbs. (40127)
- BALLOTINI Glass Beads Blast Media, Extra Fine (AH (170-325))
- ALC Plastic Abrasive, 20/30, Urea 10# (41110)
- BLACK BEAUTY Blast Media, Coal Slag, 12/40 Grit (BKB1240-80)
- ZORO SELECT Blast Media, Crushed Glass Type, 50 lb. Sz (CG 40-80)
- Barton Blast Media