Shop All Blast Media
Barton
Blast Media, Garnet, 36 Grit, 55 lb.
Mfr # 30365823
Zoro # G0550956
original price:
$101.64
18% off
new price: $83.19
/ea
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Type Garnet
- Media Grit 36
- Nominal Dia. Micron Range 425 to 1000
- Media Container Size 55 lb
- Media Container Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barton
- MFR # 30365823
- Zoro # G0550956
- Country of Origin Unknown
- Category Blast Media
Dimensions
Nominal Dia. Micron Range | 425 to 1000 |
Media Container Size | 55 lb |
Nominal Dia. Range | 0.0165 in to 0.0278 in |
Container Size | 55 lb |
Compatible Mesh Size - Maximum | 36 |
Particle Diameter - Minimum | 425 micron |
Particle Diameter - Maximum | 1,000 micron |
Details
Item | Blast Media |
Media Type | Garnet |
Media Grit | 36 |
Media Container | Pail |
US Sieve | 36 |
Standards | Used for Cleaning, Deburring, Finishing and Peening |
Grit | 36 |
Container Type | Pail |
Abrasive Media Type | Garnet |
Description
Blast Media, Abrasive Media Type Garnet, Grit 36, Container Size 55 lb, Compatible Mesh Size - Maximum 36, Container Type Pail, Particle Diameter - Minimum 425 micron, Particle Diameter - Maximum 1,000 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, End Cut, 1/8 In, 1/8 Shank (310-002035)
- WEILER CrossFlex Standard Duty Bore Brush 1-3/4 Diameter 120SC Grit (34214)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 1-1/2in, 36G, PK100 (66261138624)
- ARC ABRASIVES Blending Disc, 2in, 40 Grit, TS, PK100 (71-31451K)
- AMERICAN HAWK INDUSTRIAL Sandblast Media Glass Bead Aluminum Oxide Abrasive, 80-100 Grit Mix 50 Lb. Bag (408-2)
- ZORO SELECT Blast Media, Corn Cob, 14 to 20 Grit (CRN2-40)
- RAYTECH Plastic Media, Pyramid, Brown, 1/4", Weight: 50 lb. (41-145)
- ALC Plastic Abrasive, 20/30, Urea 10# (41110)
- ZORO SELECT Blast Media, Stainless Steel Shot Type (ST 20-40)
- AMERICAN HAWK INDUSTRIAL Sandblast Media Glass Bead Abrasive, 100-200 Grit Fine, 50 Lb Bag (402)
- AMERICAN HAWK INDUSTRIAL Sandblast Media Aluminum Oxide Abrasive, 60 Grit Coarse 50 Lb Bag (405)
- Barton Blast Media