Shop All Floor & Wall Safes
Barska
Wall Safe, 0.82 cu ft, 48 lb
Mfr # AX12880
Zoro # G7480509
product price: $428.99
/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Net Weight 48 lb
- Lock Style Biometric
- Capacity 0.82 cu ft
- Fire Rated None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # AX12880
- Zoro # G7480509
- UPC # 790272003075
- Country of Origin China
- Category Floor & Wall Safes
Dimensions
Outside Height | 4 in |
Outside Width | 31 1/2 in |
Outside Depth | 15 1/2 in |
Inside Height | 3 1/2 in |
Inside Width | 30 in |
Door Opening Height | 28 1/4 in |
Inside Depth | 13 39/64 in |
Door Opening Width | 12 1/4 in |
Wall Cut Out Width | 13 39/64 in |
Wall Cut Out Height | 29 13/16 in |
Description
Wall Safe, Beige, Net Weight 48 lb, Capacity 0.82 cu ft, None Fire Rated, Water Endurance 0, Material Steel, Finish Textured, Number of Shelves (1) Adjustable Shelf, Lock Style Biometric, Number of Bolts 2, Outside Height 4 in, Outside Width 31 1/2 in, Outside Depth 15 1/2 in, Inside Height 3 1/2 in, Inside Width 30 in, Inside Depth 13 39/64 in, Door Opening Height 28 1/4 in, Door Opening Width 12 1/4 in, Wall Cut Out Height 29 13/16 in, Wall Cut Out Width 13 39/64 in, Face Height 31 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (1UFE8)
- SIMPSON STRONG-TIE Ez Base Fpbb44 (FPBB44)
- RUBBERMAID COMMERCIAL Stock Tank, L 52, W 31, 50 gal., Black (FG424300BLA)
- VIDMAR Mobile Workbench Cabinet, 27-3/4 In. L (RP1421AL)
- BARSKA Underground Floor Safe, 0.22 cu ft, 17.1 lb (AX12656)
- BARSKA Keypad Fireproof Jewelry Safe, 1.91 cu ft (AX13616)
- BARSKA Security Safe, 1.54 cu ft, 45.4 lb, Not Rated Fire Rating (AX13098)
- BARSKA Keypad Fireproof Jewelry Safe, 2.75 cu ft (AX13614)
- BARSKA Wall Safe, 1.77 cu ft, 48 lb, Not Rated Fire Rating (AX12408)
- BARSKA Wall Safe, 0.52 cu ft, 28.6 lb (AX13030)
- SENTRY SAFE Fire Rated Security Safe, 5.8 cu ft, 624 lb, 1 hr. Fire Rating (S8371)
- Barska Floor & Wall Safes