Shop All Floor & Wall Safes
Barska
Wall Safe, 0.52 cu ft, 29 lb
Mfr # AX12038
Zoro # G8024344
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 29 lb
- Capacity 0.52 cu ft
- Lock Style Biometric with Key Backup
- Material Steel
- Outside Height 20 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # AX12038
- Zoro # G8024344
- UPC # 790272984657
- Country of Origin China
- Category Floor & Wall Safes
Dimensions
Outside Height | 20 3/4 in |
Outside Width | 15 13/32 in |
Outside Depth | 3 3/4 in |
Inside Width | 13 3/4 in |
Inside Height | 18 3/4 in |
Wall Cut Out Width | 14 1/4 in |
Inside Depth | 3 1/2 in |
Wall Cut Out Height | 19 1/4 in |
Door Opening Height | 13 in |
Details
Item | Wall Safe |
Color | Black |
Net Weight | 29 lb |
Capacity | 0.52 cu ft |
Lock Style | Biometric with Key Backup |
Material | Steel |
Includes | Backup Keys, Batteries, External Battery Pack, Hex Access Tool, Mounting Hardware, Protective Floor Mat |
Door Plate Thickness | 4 mm |
Holds | Documents, Records and Valuables |
Number of Bolts | 2 |
Number of Shelves | 2 Removable |
Wall Thickness | nan |
Number of Drawers | 0 |
Finish | Matte |
Description
Wall Safe, Black, Net Weight 29 lb, Capacity 0.52 cu ft, Finish Matte, Number of Shelves 2 Removable, Lock Style Biometric with Key Backup, Number of Bolts 2, Outside Height 20 3/4 in, Outside Width 15 13/32 in, Outside Depth 3 3/4 in, Inside Height 18 3/4 in, Inside Width 13 3/4 in, Inside Depth 3 1/2 in, Door Opening Height 13 in, Wall Cut Out Height 19 1/4 in, Wall Cut Out Width 14 1/4 in, Face Height 18 in, Face Width 13 in, Door Plate Thickness 4 mm, Wall Thickness 2 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Shelf, 24 in D, 48 in W (6940)
- 80/20 Furniture Style Glide, 1/4-20 (2203)
- DURHAM MFG Cabinet w/Bins, 14 Gauge (SSC-602484-BDLP-3S-95)
- 80/20 Cross - Black (9260)
- BARSKA Wall Safe, 0.52 cu ft, 28.6 lb (AX13030)
- BARSKA Keypad Fireproof Jewelry Safe, 1.91 cu ft (AX13616)
- BARSKA Wall Safe, 0.82 cu ft, 48 lb (AX12880)
- BARSKA 0.22 Cubic Ft Keypad Security Safe (AX13942)
- BARSKA Keypad Fireproof Jewelry Safe, 2.75 cu ft (AX13614)
- BARSKA Underground Floor Safe, 0.89 cu ft, 87.4 lb, Not Rated Fire Rating (AX13200)
- FIREKING Data Safe, 2 Hour, 11.2 cu.ft. Capacity (DS6420-2)
- Barska Floor & Wall Safes