Shop All Floor & Wall Safes
Barska
Wall Safe, 0.52 cu ft, 28.6 lb
Mfr # AX13030
Zoro # G0617771
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 28.6 lb
- Capacity 0.52 cu ft
- Lock Style Biometric with Key Backup
- Material Steel
- Fire Rated None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # AX13030
- Zoro # G0617771
- UPC # 790272003563
- Country of Origin China
- Category Floor & Wall Safes
Dimensions
Outside Height | 20 3/4 in |
Outside Width | 15 13/32 in |
Outside Depth | 3 11/16 in |
Door Opening Height | 17 3/4 in |
Wall Cut Out Height | 19 13/64 in |
Door Opening Width | 12 1/4 in |
Inside Width | 13 3/4 in |
Inside Height | 18 3/4 in |
Inside Depth | 3 1/2 in |
Wall Cut Out Width | 13 13/16 in |
Description
Wall Safe, White, Net Weight 28.6 lb, Capacity 0.52 cu ft, None Fire Rated, Water Endurance 0, Material Steel, Finish Matte, Number of Shelves 2 Adjustable, Lock Style Biometric with Key Backup, Number of Bolts 2, Outside Height 20 3/4 in, Outside Width 15 13/32 in, Outside Depth 3 11/16 in, Inside Height 18 3/4 in, Inside Width 13 3/4 in, Inside Depth 3 1/2 in, Door Opening Height 17 3/4 in, Door Opening Width 12 1/4 in, Wall Cut Out Height 19 13/64 in, Wall Cut Out Width 13 13/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Workbench, Butcher Block, 72" W, 30" D, Height: 32" to 35" (WTS-3072-LL)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 23 5/8 in L, Blue (30124BLUE)
- DENT FIX EQUIPMENT Maxi Stand (DF-509)
- AKRO-MILS Green Attached Lid Container, Plastic, Steel Hinge (39120GRN)
- BARSKA Wall Safe, 0.52 cu ft, 29 lb (AX12038)
- BARSKA Wall Safe, 0.82 cu ft, 48 lb (AX12880)
- BARSKA Fire Rated Security Safe, 3.45 cu ft, 169 lb (AX12674)
- BARSKA Wall Safe, 1.77 cu ft, 48 lb, Not Rated Fire Rating (AX12408)
- BARSKA 0.22 Cubic Ft Keypad Security Safe (AX13942)
- BARSKA Security Safe, 1.54 cu ft, 45.4 lb, Not Rated Fire Rating (AX13098)
- SENTRY SAFE Hotel Safe, 0.4 cu ft, 20 lb (H060ES)
- Barska Floor & Wall Safes