Shop All Floor & Wall Safes
Barska
Underground Floor Safe, 0.89 cu ft, 87.4 lb, Not Rated Fire Rating
Mfr # AX13200
Zoro # G5357340
product price: $635.99
/ea
Free Shipping & Returns
$635.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 12 1/4 in
- Outside Width 14 3/4 in
- Outside Depth 13 in
- Lock Style Combination
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # AX13200
- Zoro # G5357340
- UPC # 790272004195
- Country of Origin China
- Category Floor & Wall Safes
Dimensions
Outside Height | 12 1/4 in |
Outside Width | 14 3/4 in |
Outside Depth | 13 in |
Inside Width | 14 1/4 in |
Inside Height | 8 1/2 in |
Inside Depth | 12 3/4 in |
Door Opening Height | 12 39/64 in |
Door Opening Width | 14 in |
Description
Floor Safe, Color Black, Net Weight 87.4 lb, Capacity 0.89 cu ft, Not Rated Fire Rating, Water Endurance 0, Material Steel, Finish Textured, Max. User Codes 1, Number of Shelves 0, Number of Drawers 0, Lock Style Combination, Number of Bolts 3, Outside Height 12 1/4 in, Outside Width 14 3/4 in, Outside Depth 13 in, Inside Height 8 1/2 in, Inside Width 14 1/4 in, Inside Depth 12 3/4 in, Door Opening Height 12 39/64 in, Door Opening Width 14 in, Door Plate Thickness 15/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Large, 20 opening, compartment box for small parts storage (111-95)
- HALLOWELL Riser, 48 in. W x 10 in. D x 12 in. H, Blk (HWB-BR-48ME)
- DURHAM MFG Wall Mount Cabinet W/ 2 Adj Shlvs, 2 Doors, A Keyed Handle (072SD-95)
- ZORO SELECT Open Head Transport Drum, 304 Stainless Steel, 55 gal, Unlined, Silver (ST5502)
- BARSKA Wall Safe, 0.52 cu ft, 28.6 lb (AX13030)
- BARSKA 0.22 Cubic Ft Keypad Security Safe (AX13942)
- BARSKA Keypad Fireproof Jewelry Safe, 2.75 cu ft (AX13614)
- BARSKA Wall Safe, 0.52 cu ft, 29 lb (AX12038)
- BARSKA Fire Rated Security Safe, 3.45 cu ft, 169 lb (AX12674)
- BARSKA Keypad Fireproof Jewelry Safe, 1.91 cu ft (AX13616)
- SENTRYSAFE Security Safe Electronic Lock, 2.3 Cu. Ft. Capacity, Black (T6331ENG)
- Barska Floor & Wall Safes