Shop All Floor & Wall Safes
Barska
Underground Floor Safe, 0.22 cu ft, 17.1 lb
Mfr # AX12656
Zoro # G7477709
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 5 in
- Outside Width 8 in
- Outside Depth 15 in
- Material Steel
- Lock Style Privacy Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # AX12656
- Zoro # G7477709
- UPC # 790272002047
- Country of Origin China
- Category Floor & Wall Safes
Dimensions
Outside Height | 5 in |
Outside Width | 8 in |
Outside Depth | 15 in |
Door Opening Height | 6 1/2 in |
Door Opening Width | 10 3/4 in |
Inside Width | 6 1/2 in |
Inside Height | 4 1/2 in |
Inside Depth | 13 in |
Description
Security Safe, Color Black, Net Weight 17.1 lb, Capacity 0.22 cu ft, Not Rated Fire Rating, Water Endurance 0, Material Steel, Finish Textured, Max. User Codes 1, Number of Shelves 0, Number of Drawers 0, Lock Style Privacy Key, Number of Bolts 2, Outside Height 5 in, Outside Width 8 in, Outside Depth 15 in, Inside Height 4 1/2 in, Inside Width 6 1/2 in, Inside Depth 13 in, Door Opening Height 6 1/2 in, Door Opening Width 10 3/4 in, Door Plate Thickness 15/64 in, Wall Thickness 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STACKBIN Packing Work Bench, 96" W, 1000 lb. (4-8XPACK-9E)
- 80/20 Mesh Panel Retainer, 10 Series, 2 In. (2494)
- QUANTUM STORAGE SYSTEMS Straight Wall Container, Gray, Polyethylene, 12 in L, 7 1/2 in W, 5 in H, 0.1 cu ft Volume Capacity (RSO1207-5)
- FLAMBEAU Adjustable Compartment Box with 7 to 16 compartments, Plastic, 3 1/4 in H x 8-7/8 in W (T7004)
- BARSKA Wall Safe, 0.82 cu ft, 48 lb (AX12880)
- BARSKA 0.22 Cubic Ft Keypad Security Safe (AX13942)
- BARSKA Security Safe, 1.54 cu ft, 45.4 lb, Not Rated Fire Rating (AX13098)
- BARSKA Fire Rated Jewelry Safe, 1.01 cu ft, 117 lb, 1/2 hr. Fire Rating (AX13106)
- HONEYWELL Waterproof Fire Safe, Digital, 0.7 CF, 30 m (2901)
- MESA SAFE CO Fire Rated Security Safe, 6.4 cu ft, 300 lb, 2 hr. Fire Rating (MBF3820E)
- Barska Floor & Wall Safes