Shop All Binoculars
Barska
Astronomy Telescope, 300X Magnification
Mfr # AE10100
Zoro # G8342424
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Astronomy
- Color Silver
- Magnification 300X
- For Use With Military, Astronomy
- Weather Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # AE10100
- Zoro # G8342424
- UPC # 790272824144
- Country of Origin China
- Category Binoculars
Dimensions
Width (In.) | 3 3/4 in |
Height (In.) | 3 3/4 in |
Length (In.) | 13 1/2 in |
Details
Item | Telescope |
Type | Astronomy |
Color | Silver |
Magnification | 300X |
For Use With | Military, Astronomy |
Weather Resistant | No |
Includes | Soft Case, Tabletop Tripod |
Tripod Mountable | Yes |
Optical Lens Coating | Fully Coated |
Weight | 3.8 lb |
Description
Telescope, Astronomy, Magnification 300X, Length (In.) 13-1/2, Width (In.) 3-3/4, Height (In.) 3-3/4, Lens Coating Fully Coated, Tripod Mountable Yes, Weather Resistant No, Weight 3.8 lb., Includes Soft Case, Tabletop Tripod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE TV Wall Monitor Mount Arm Swivel Tilt, 37" to 70" Screen (DWM3770X)
- ADVANTUS Translucent Retractable ID Card Reel, 34in Extension, Blue, PK12 (75472)
- DANTONA Battery 1.2 Volt Nickel Metal Hydride Dantona Single Cell Battery (300FSMH)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replaces Ever Green EPL-80WHS Power System (ML100-12GEL106)
- BARSKA Astronomy Telescope, 450X Magnification (AE10748)
- BARSKA Zoom Binocular, 10 - 30X Magnification, Porro Prism, 195 ft @ 1000 yd (at 10X) Field of View (AB10168)
- BARSKA Premium Binocular, 10x Magnification, Roof Prism, 315 ft @ 1000 yd Field of View (AB11842)
- BARSKA General Binocular, 20x to 100x Magnification, Porro Prism, 66 ft Field of View (AB10592)
- BARSKA General Binocular, 8x Magnification, Roof Prism, 383 ft Field of View (AB10109)
- BARSKA Astronomy Binocular, 25-125X Magnification, Porro Prism, 55 ft @ 1000 yd Field of View (AB10594)
- KONUS Giant 20x60mm Porro Prism Binocular (2125)
- Barska Binoculars